Motion
GE90-SX
Spherical Plain Bearing - 90 mm Bore, 140 mm OD, 30 mm Inner Ring Width, Open
Mi Item #03899521
MFR #GE90-SX
Price$1,784.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 90 mm Bore, 140 mm OD, 30 mm Inner Ring Width, Open
Mi Item #03899521
MFR #GE90-SX

Mfr description
GE90-SX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.08/each

Specifications

Dimensions

  • Ball Diameter
    130 mm
  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    30 mm
  • Misalignment Angle  
    1.8 °
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    140 mm
  • Weight
    4.449 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    313000 N
  • Radial Static Load Capacity
    1560000 N
  • Standards Met
    ISO-12 240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802534948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)