Motion
SF-6480-38
Plain Sleeve & Flanged Bearing - 2.0020 in ID, 2.5010 in OD, 2.3750 in Length, 3.0000 in Flg Dia., Powdered Metal Material
Mi Item #03899577
MFR #SF-6480-38
Price$78.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.0020 in ID, 2.5010 in OD, 2.3750 in Length, 3.0000 in Flg Dia., Powdered Metal Material
Mi Item #03899577
MFR #SF-6480-38

Mfr description
SF-6480-38 2.002 X 2.501 X 2-3/8 X 3 X 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.83/each

Specifications

Dimensions

  • Flange Diameter  
    3.0000 in
  • Flange Outside Diameter
    3 in
  • Flange Thickness
    0.375 in
  • Inner Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    2-3/8 in
  • Outer Diameter
    2-1/2 in
  • Outside Diameter  
    2.5010 in
  • Overall Length  
    2.3750 in
  • Overall Width
    3.0000 in
  • Weight
    1.1596 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    SF-6480-38 2.002 X 2.501 X 2-3/8 X 3 X 3/8in Pwdr Flange Bearing
  • Flange Diameter Tolerance
    ±.015
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.0015
  • Length Tolerance
    ±.0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF648038
  • Manufacturer Upc Number
    00846802050054
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.002
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    SF
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)