Motion
FYTB 505 M

SKF
FYTB 505 M

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 3.8600 in Overall Length, Cast Iron Material
Mi Item #03899858
MFR #FYTB 505 M
Price$61.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 505 M

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 3.8600 in Overall Length, Cast Iron Material
Mi Item #03899858
MFR #FYTB 505 M

Mfr description
FYTB 505 M FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    19 mm
  • Bolt Center To Center Length
    99 mm
  • Compatible Bore Diameter
    1.0000 in
  • Overall Length
    124 mm
  • Overall Length Diameter
    3.8600 in
  • Weight
    0.88 lbs

Details

  • Compatible Bearing Series Part Num
    YAR 205-100-2F, YAR 205-2F, YAR 205-2RF, YEL 205-2F, YET 205
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FYTB
  • UPC_NO
    7316570288971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)