Motion
PLRU-1-1/4
Flat Cam Follower - 1.1250 in Roller Dia, 0.8438 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #03899972
MFR #PLRU-1-1/4
Your Price$187.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.1250 in Roller Dia, 0.8438 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #03899972
MFR #PLRU-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.48/each(List $215.60)

Overview

Mfr description
PLRU-1 1/4 LOAD RUNNER

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    None
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    240 lbf
  • Max Rpm
    320 rpm
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • UPC_NO
    622424977456
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought