Motion
56B17F5310J

LEESON ELECTRIC
56B17F5310J

Definite Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56HC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03900236
MFR #56B17F5310J
Price$988.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17F5310J

Definite Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56HC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03900236
MFR #56B17F5310J

Mfr description
1-1/2HP 1800RPM G396 TEFC 115/208-230V
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty Manual reset thermal protector 56H, 143T, and 145T combination base with 12 mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.39/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.8200 in, 351.02 mm
  • Overall Length C Dimension
    13.82 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0600 in;52.32 mm
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Additional Details
    Thermal Protection Prevents Dangerous Overheating That Causes Motor Failure.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Double-Shielded Bearings Extend The Service Life Of The Motor.;High Service Factor Rating (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    13.6 A;7.5-6.8 A at 115 V;208-230 V
  • Assembly Box Mounting
    F3
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50, F#56HC, RPM:1800, 115/208-230 V, TEFC
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.6 A;7.5 to 6.8 A
  • Full Load Current
    13.6/7.5-6.8 A
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.40.6040
  • Hp
    1.5 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    G396
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043474
  • Model
    56B17F5310J
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards
    CE Marked, CSA Certified, UL Recognized
  • Standards Met
    CE, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856043474
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)