Motion
56C34D2109F

LEESON ELECTRIC
56C34D2109F

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #03900245
MFR #56C34D2109F
Price$263.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34D2109F

Definite Purpose Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #03900245
MFR #56C34D2109F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.77/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.4400 in, 265.17 mm
  • Overall Length C Dimension
    10.44 in
  • Service Factor
    1.75
  • Shaft Diameter
    0.6250 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.7 to 2.8 A, 5.6 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    8.00 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    O211
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041654
  • Model
    56C34D2109F
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041654
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Overview

Mfr description
1/3HP 3600RPM O211 DP 115/208-230V 56C
  • Moderate starting torque Capacitor start induction run design NEMA 56C direct mounting NEMA Jet Pump Service Factors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought