Motion
56C34D2098F

LEESON ELECTRIC
56C34D2098F

Definite Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #03900280
MFR #56C34D2098F
Price$333.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34D2098F

Definite Purpose Motor - 1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #03900280
MFR #56C34D2098F

Mfr description
1/2HP 3600RPM O212 DP 115/208-230V 56C
  • Moderate starting torque Capacitor start induction run design NEMA 56C direct mounting NEMA Jet Pump Service Factors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.6900 in
  • Overall Length C Dimension
    10.69 in
  • Service Factor
    1.60
  • Shaft Diameter
    0.6250 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Shielded Ball Bearings;Continuous Duty;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Oil Burner
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50, F#56C, RPM:3600, 115/208-230V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.4/3.5-3.7 A
  • Full Load Efficiency
    62 %
  • Full Load Torque
    12 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    O212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041661
  • Model
    56C34D2098F
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041661
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)