Motion
08733
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03900296
MFR #08733
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #03900296
MFR #08733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    821578087336

Overview

Mfr description
08733 2" DIA 1/4" THK 1/2" ARBOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought