Motion
10B143
RIPCUT™ CUT-OFF WHEEL 14" FAST CUT PK10
MI ITEM #03900304
MFR #10B143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIPCUT™ CUT-OFF WHEEL 14" FAST CUT PK10
MI ITEM #03900304
MFR #10B143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B143 RIPCUT CUTOFF WHEEL
  • Specially formulated to cut all types of stainless and alloyed steels
  • Fast and cool cutting with less burrs and discoloration
  • For use on Stainless Steel and Steel.

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/8 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    24
  • Grade
    A-24-FC
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    4400
  • Manufacturer Stock Number
    10B143
  • Manufacturer Upc Number
    662980097915
  • UPC_NO
    662980097915
  • Package Quantity
    10.000
  • Weight
    2.18 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought