1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
NV2H1250N
Needle Valve - 70 gpm, 1-1/4 NPT, Carbon Steel
MI ITEM #
03900853
MFR #
NV2H1250N
Your Price
$937.01
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DELAWARE MFG IND CORP NV2H1250N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
NV2H1250N
Needle Valve - 70 gpm, 1-1/4 NPT, Carbon Steel
MI ITEM #
03900853
MFR #
NV2H1250N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$937.01
/each
(List
$1,171.27
)
Qty
Add to Cart
Overview
Mfr description
NV2H-1250N NEEDLE VALVE
Specifications
Maximum Flow Rate
70 gpm
Port Size
1-1/4 NPT
Body Material
Carbon Steel
Type
Needle
Maximum Working Pressure
3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data