Motion
SRVR-12-01.X/5

HYDAC CORP
SRVR-12-01.X/5

Pressure Compensated Needle Valve - Direct Acting, 3000 psi, 15 gpm, +212 °F, 1/2 NPTF, Carbon Steel
Mi Item #03900895
MFR #SRVR-12-01.X/5
Price$344.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SRVR-12-01.X/5

Pressure Compensated Needle Valve - Direct Acting, 3000 psi, 15 gpm, +212 °F, 1/2 NPTF, Carbon Steel
Mi Item #03900895
MFR #SRVR-12-01.X/5

Mfr description
SRVR-12-01.X/5
  • For regulating the speed of loads independently of the pressure
  • For limiting the max. speed of lifting gear
  • For limiting the flow rate for control oil circuits in the main circuit and offline
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.57/each

Specifications

Dimensions

  • Overall Height
    5.07 in
  • Overall Length
    4.92 in
  • Overall Width
    1.77 in
  • Port Size
    1/2 NPTF

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel
  • Check Valve Type
    With Bypass Check Valve
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5116_srvr-srvrp-08-20%20(5).pdf
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Kit
    555092
  • Seal Material
    FPM, Fluoroelastomer
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)