Motion
SR71-8 350 DPK HHS

REXNORD INC
SR71-8 350 DPK HHS

Disc Coupling Disc Pack - 350 Cplg Size, Scalloped, Stainless Steel, 8.94 in OD
Mi Item #03900942
MFR #SR71-8 350 DPK HHS
Price$1,541.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 350 DPK HHS

Disc Coupling Disc Pack - 350 Cplg Size, Scalloped, Stainless Steel, 8.94 in OD
Mi Item #03900942
MFR #SR71-8 350 DPK HHS

Mfr description
587242 SR71-8 350 DPK HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,541.58/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.94 in
  • Coupling Size Code
    350

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    587242
  • Product Type
    Disc Coupling Disc Packs
  • UPC_NO
    793699724165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)