Specifications
Dimensions
- Housing Height11.0000 in
- Housing Length16.2500 in
- Housing Width15.5000 in
- Input Size1.5000 in
- Manufacturer Reducer Size800
- Maximum Output RPM639.1000 rpm
- Maximum Output Torque4350 in-lbs
- Output Size1.5000 in
- Ratio1.33:1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length16.2500 in
- Shipping Dimensions Width15.5000 in
- Weight123.00 lbs
Details
- Bevel Gear TypeStraight Bevel
- CAD Drawing
- Housing MaterialDuctile Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number800 1.33/1 G ST
- Manufacturer Product Page
- Manufacturer Upc Number662798020570
- Max Input Horsepower45.0000 hp
- Output DirectionDouble
- Output TypeSolid Shaft
- ReductionSingle
- StyleG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)