Motion
TMD02-1906-10

DUFF-NORTON
TMD02-1906-10

TMD02 Series 12 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 10 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03902010
MFR #TMD02-1906-10
List Price$1,380.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD02-1906-10

TMD02 Series 12 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 10 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03902010
MFR #TMD02-1906-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,380.55/each for your price

Overview

Mfr description
TMD02-1906-10 ACTUATOR 12VDC 10"
  • Compact design
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard
  • Timing belt drive for quiet operation
  • Aluminum housing and outer tube
  • Stainless steel translating tube
  • Double clevis mounting
  • Easy to wire terminal strip (limit switch models)
  • Keyed translating tube
  • Permanent magnet motors - no thermal overload protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V
  • Stroke
    10 in
  • Retracted Length
    15 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    0.4 in/s
  • Duty Cycle At Rated Load
    25 %
  • Limit Switches
    Optional
  • Load Capacity
    250 lb
  • Current Draw
    7 amp
  • Series
    TMD
  • Length
    15.66 in
  • Width
    3.25 in
  • Height
    4.75 in
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    5.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text