Motion
QJ 1244 MA/344524

SKF
QJ 1244 MA/344524

Four-Point Contact Bearing - 220 mm Bore, 400 mm OD, 78 mm Width, Open
Mi Item #03902060
MFR #QJ 1244 MA/344524
Price$22,864.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 1244 MA/344524

Four-Point Contact Bearing - 220 mm Bore, 400 mm OD, 78 mm Width, Open
Mi Item #03902060
MFR #QJ 1244 MA/344524

Mfr description
QJ1244 MA/344524
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,864.20/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Contact Angle
    45 °
  • Inner Ring Width
    78 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    78 mm
  • Precision Rating
    Not Rated
  • Weight
    108.47 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ1244 MA/344524
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570251319
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    176 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570251319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)