Motion
263-3001-082
Hydraulic Steering Control Unit - 110, 230, 450 Series, 20 gpm Maximum Flow Rate, .750-16 UNF Port, 35.9 in³/r
MI ITEM #03902172
MFR #263-3001-082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 110, 230, 450 Series, 20 gpm Maximum Flow Rate, .750-16 UNF Port, 35.9 in³/r
MI ITEM #03902172
MFR #263-3001-082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
263-3001-082 MOTOR
  • EMSS
  • Q-Amp
  • Load Sensing
  • Bolt on Priority Valve
  • Open Center
  • Closed Center
  • Integral Valves

Specifications

  • Series
    110, 230, 450
  • Displacement
    35.9 in³/r
  • Maximum Flow Rate
    20 gpm
  • Maximum System Pressure
    3495 psi
  • Continuous Flow Rate
    76 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing
  • Valve Options
    Cylinder Relief Valve, Anti-Cavitation Valve, Manual Steering Check Valve
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Reaction Type
    Non Reaction, Cylinder Damped, Level 3
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.06 in
  • Overall Length
    8.13 in
  • Overall Width
    3.70 in
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text