Motion
6127
Condenser Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
MI ITEM #03902266
MFR #6127
Your Price$423.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
MI ITEM #03902266
MFR #6127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.29/each(List $486.77)

Overview

Mfr description
1/3 HP,1625 RPM,6127,208-230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1625 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Resilient Base
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    2.20 A
  • Motor Poles
    4
  • Description
    FHP, 1/3 HP, 4P, 48Y
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    8.7 in
  • Frame Material
    Steel
  • Insulation Class
    A
  • Standards Met
    NEMA
  • Weight
    15 lbs
  • Applications
    Condenser Cooling Fan Motors to Meet Manufacturer's Requirements For Commercial Refrigeration Units
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006082
  • UPC_NO
    786382006082
  • Manufacturer Product Page
  • Model
    K055SZJ8106013B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    2.2 A
  • Product Types
    AC Motors
  • Torque
    17.18 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought