Motion
7222DU-BKE

MRC (SKF)
7222DU-BKE

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, 29 ° Contact Angle
MI ITEM #03902276
MFR #7222DU-BKE
Your Price$2,120.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7222DU-BKE

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, 29 ° Contact Angle
MI ITEM #03902276
MFR #7222DU-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,120.41/each(List $2,544.49)

Overview

Mfr description
7222DU-BKE ANGULAR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    29 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    163 kN
  • Radial Static Load Capacity
    156 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    38 mm
  • Element Material
    Bearing steel
  • Series
    7200
  • Weight
    11 lbs
  • Manufacturer Upc Number
    097741017015
  • UPC_NO
    097741017015
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7222DU-BKE ANGULAR BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought