Specifications
Details
- Actuation2-Position Single
- Country of OriginUS
- Fluid CompAir
- Manufacturer Product Page
- Maximum Operating Pressure+0.7 Mpa2
- Number Of Stations16
- Operating Temperature Range-10 to +50 °C
- Response Time18 ms
- SeriesSV
- Standards MetIEC
- Wiring TypeCircular Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)