Motion
VT317E-5DZ-02T

SMC CORP OF AMERICA
VT317E-5DZ-02T

VALVE SOL 24VDC
MI ITEM #03902337
MFR #VT317E-5DZ-02T
List Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317E-5DZ-02T

VALVE SOL 24VDC
MI ITEM #03902337
MFR #VT317E-5DZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.26/each for your price

Overview

Mfr description
VT317E-5DZ-02T VALVE SOL 24VDC

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.62 (P to A) Cv, 0.66 (A to P) Cv, 0.67 (A to R) Cv, 0.67 (R to A) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Port Sizes
    1/4 NPTF
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum
  • Overall Height
    89.1 mm
  • Overall Length
    80.2 mm
  • Overall Width
    45 mm
  • Response Time
    30 (0.5 MPa) ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    6.3 (dc) W
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought