Specifications
Dimensions
- Inlet Size1-1/4 in
Details
- Activation MethodPull Lever/Push Flag
- Approval Listing RegulationsANSI Z358.1, CSA
- Bowl StyleNo Bowl
- Pipe MaterialGalvanized Steel
- TypeDrench Shower/Eye/Face Wash Station
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)