Motion
BVF121612
BVF121612
MI ITEM #03902408
MFR #BVF121612
List Price$408.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVF121612
MI ITEM #03902408
MFR #BVF121612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$408.44/each for your price

Overview

Mfr description
BVF121612

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    Vespel
  • Inside Diameter
    0.7500 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    1.2500 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Operating Temperature Range
    Min -400 ºF
  • Manufacturer Catalog
  • Weight
    0.0183 lbs
  • Manufacturer Upc Number
    717905088070
  • UPC_NO
    717905088070
  • Outside Diameter
    1.0000 in
  • Max V Value
    3000 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought