Motion
CL-4-JN
Hex or Jam Nut - 1/4-20 in Thread Size, Steel Material, Black Oxide Finish
MI ITEM #03902428
MFR #CL-4-JN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 1/4-20 in Thread Size, Steel Material, Black Oxide Finish
MI ITEM #03902428
MFR #CL-4-JN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-4-JN JAM NUT 1/4-20

Specifications

  • Thread Size
    1/4-20 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Height
    11/64 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought