Motion
Molykote Longterm 2 Plus

DUPONT
Molykote Longterm 2 Plus

Extreme Pressure Bearing Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, Black Color, -25 to +110 °C
Mi Item #03902467
MFR #Molykote Longterm 2 Plus
Price$68.85/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Longterm 2 Plus

Extreme Pressure Bearing Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, Black Color, -25 to +110 °C
Mi Item #03902467
MFR #Molykote Longterm 2 Plus

Mfr description
4112541 LONGTERM 2 PLUS, 400GR CART
  • High Performance Mineral Oil Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.85/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Lithium, Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    +175 °C
  • Flash Point
    576 °F
  • Manufacturer Catalog Number
    4112541
  • Max Operating Temperature
    110 °C
  • Min Operating Temperature
    -25 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -25 to +110 °C
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)