Motion
TA1920Z
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 20 mm Width, Open
MI ITEM #03902524
MFR #TA1920Z
List Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 20 mm Width, Open
MI ITEM #03902524
MFR #TA1920Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.78/each for your price

Overview

Mfr description
TA1920Z BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    16100 N
  • Static Load Capacity
    22600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1920Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1920Z Needle Roller Bearing features a 19 mm bore diameter, open closure type, 27 mm outside diameter, 20 mm overall width, and 0.07 lb weight, making it suitable for moderate-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought