Specifications
Dimensions
- Coupling Size1002
- Weight14.57
Details
- Additional DetailsSpecially developed, resilient, non-cold-flow neoprene biscuits are responsible for the flexibility of the MORFLEX® coupling. Relative movement between shafts is confined to the controlled displacement of the neoprene. Preloading the biscuits in assembly permits them to allow considerable deflection, even with light load. The shape of the neoprene biscuit has been carefully designed for uniform stress and deflection, an important operational advantage and one which contributes greatly to the life of the coupling.
- Ambient Temperature Range0 °F to 200 °F
- Coupling StyleRound Flange
- Coupling TypeElastomeric Coupling
- Lubrication TypeNon-Lubricated
- Manufacturer Catalog
- Manufacturer Catalog Number1002 MORFLEX CENTER
- Manufacturer Product Page
- Manufacturer Upc Number662288371922
- Part TypeCenter Assembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)