Motion
431
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03903732
MFR #431
Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03903732
MFR #431

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$37.32/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.07 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5-10 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340412552
  • Viscosity
    1,200 (Brookfield) cP, 1,200 (Cone and Plate) cP, 1000 cP

Overview

Mfr description
868371 41255 431 20GRAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought