Motion
6704LLF

NTN
6704LLF

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 27 mm OD, 4 mm Width, Double Sealed, Without Snap Ring
Mi Item #03903878
MFR #6704LLF
Price$138.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6704LLF

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 27 mm OD, 4 mm Width, Double Sealed, Without Snap Ring
Mi Item #03903878
MFR #6704LLF

Mfr description
6704LLF BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.26/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Crown
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6704LLF BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6704LLF is a 20 mm bore radial/deep groove ball bearing with a 27 mm OD and 4 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6704LLF
  • Manufacturer Upc Number
    4547359758474
  • Operating Temperature Range
    -40 to 284 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    164 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359758474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)