Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Side Or Bottom
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- MagnetWith Magnet
- Mounting TypeSide Or Bottom
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Seal KitMGQ32-PS
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)