Motion
610
Nut Driver Set - Hollow Shank Style, 1-1/2 in Shank Length, Number of Drivers: 2
MI ITEM #03904325
MFR #610
List Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Hollow Shank Style, 1-1/2 in Shank Length, Number of Drivers: 2
MI ITEM #03904325
MFR #610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.24/each for your price

Overview

Mfr description
610 STUBBY NUT DRIVER 2PC SET PR28

Specifications

  • Number of Drivers
    2
  • Shank Style
    Hollow
  • Hex Size
    1/4 in, 5/16 in
  • Shank Length
    1-1/2 in
  • Shank Material
    Tool Steel
  • Handle Style
    Cushion Grip
  • Overall Length
    6-3/4 in
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644650147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought