Motion
0175450
32R-CL Premium Can Liners - 24 gal, 0.24 mil, Clear, 21 in Wide, 32 in Long, 1000 Per Carton
Mi Item #03905324
MFR #0175450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32R-CL Premium Can Liners - 24 gal, 0.24 mil, Clear, 21 in Wide, 32 in Long, 1000 Per Carton
Mi Item #03905324
MFR #0175450

Mfr description
GNT2433 24 X 32 NATURAL CAN LINER 6 MIC
  • Exclusive Metallocene Catalyst Technology Resin
  • Most Technologically Advanced Blown Film Process
  • Producing the Strongest Bags Ever Made
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    32 in
  • Thickness
    0.24 mil
  • Width Of The Bag Liner
    21 in

Details

  • Bag Capacity
    24 gal (US)
  • Color
    Clear
  • Package Quantity
    1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)