Motion
2354-08

GOJO IND.
2354-08

Gel Hand Cleaner - 10 fl oz, Bottle, Cherry Scent, Red Color
Mi Item #03905359
MFR #2354-08
Price$10.08/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2354-08

Gel Hand Cleaner - 10 fl oz, Bottle, Cherry Scent, Red Color
Mi Item #03905359
MFR #2354-08

Mfr description
2354-08 HAND CLN CHERRY PUM SQZ BTL 10OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/bo

Specifications

Dimensions

  • Case Height
    6.7500 in
  • Case Weight
    6.75 lbs
  • Case Width
    6.4400 in
  • Container Size
    10 fl oz (US)
  • Overall Depth
    8.2500 in
  • Overall Height
    6.1300 in
  • Overall Width
    3.1300 in
  • Weight
    6.75 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Red
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Cherry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)