Motion
2356-04

GOJO IND.
2356-04

Gel Hand Cleaner - 1/2 gal, Cherry Scent, Red Color
MI ITEM #03905360
MFR #2356-04
Price$24.63/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2356-04

Gel Hand Cleaner - 1/2 gal, Cherry Scent, Red Color
MI ITEM #03905360
MFR #2356-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.63/bo

Specifications

Dimensions

  • Case Height
    8.6900 in
  • Case Weight
    19.6 lbs
  • Case Width
    8.8800 in
  • Container Size
    1/2 gal (US)
  • Overall Depth
    14.6900 in
  • Overall Height
    7.0000 in
  • Overall Width
    4.2500 in
  • Weight
    19.6 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Red
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Cherry

Overview

Mfr description
2356-04 HAND CLN CHERRY PUM BTL .5GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought