Motion
2358-02

GOJO IND.
2358-02

Gel Hand Cleaner - 1 gal, Bottle, Cherry Scent, Red Color
Mi Item #03905361
MFR #2358-02
Price$35.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2358-02

Gel Hand Cleaner - 1 gal, Bottle, Cherry Scent, Red Color
Mi Item #03905361
MFR #2358-02

Mfr description
2358-02 HAND CLN CHERRY PUM BTL 1GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.18/each

Specifications

Dimensions

  • Case Height
    11.6300 in
  • Case Weight
    19 lbs
  • Case Width
    7.5000 in
  • Container Size
    1 gal (US)
  • Overall Depth
    10.1300 in
  • Overall Height
    9.9600 in
  • Overall Width
    4.7400 in
  • Weight
    19 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Red
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Cherry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)