Motion
11352-2B
Air Filter Element - 2 μm, Bronze
Mi Item #03905473
MFR #11352-2B
Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 2 μm, Bronze
Mi Item #03905473
MFR #11352-2B

Mfr description
11352-2B ELEMENT 2-MIC AF900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.10/each

Specifications

Dimensions

  • Weight
    741.2 g

Details

  • Additional Details
    ELEMENT 2-MIC AF900
  • Element Material
    Bronze
  • Element Type
    Cartridge
  • Filter Rating
    2 μm
  • Filter Type
    Air Filter
  • Micron Rating
    2 µm
  • Port Gender
    Female
  • Series
    AF800-900
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)