Motion
AMR6000-N06
AMR6000-N06
MI ITEM #03905495
MFR #AMR6000-N06
Price$512.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMR6000-N06
MI ITEM #03905495
MFR #AMR6000-N06

Mfr description
AMR6000-N06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.35/each

Specifications

Dimensions

  • Port Size
    3

Details

  • Configuration
    One Piece
  • Drain Type
    Manual
  • Filter Rating
    0.3 micron
  • Maximum Operating Pressure
    145
  • Proof Pressure
    218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)