Motion
CDQ2B125-250DCM-J79W-111G

SMC CORP OF AMERICA
CDQ2B125-250DCM-J79W-111G

Compact Air Cylinder - Large Bore Type, 125 mm Bore, 250 mm Stroke
MI ITEM #03905653
MFR #CDQ2B125-250DCM-J79W-111G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-250DCM-J79W-111G

Compact Air Cylinder - Large Bore Type, 125 mm Bore, 250 mm Stroke
MI ITEM #03905653
MFR #CDQ2B125-250DCM-J79W-111G

Mfr description
CDQ2B125-250DCM-J79W-111G CYL, COMPACT,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Compact Cylinder Type
    Large Bore
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)