Specifications
Dimensions
- Bore Diameter63 mm
- Port Size1/4 BSPT
- Rod Size / ThreadM10x1.5 Female ISO
- Stroke75 mm
Details
- Compact Cylinder TypeStandard
- Cushion TypeNone
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Options IncludedMagnetized, Auto Switch
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)