Motion
CDQ2BP80-75D-P74-85G-X387

SMC CORP OF AMERICA
CDQ2BP80-75D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
Mi Item #03905689
MFR #CDQ2BP80-75D-P74-85G-X387
Price$686.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP80-75D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
Mi Item #03905689
MFR #CDQ2BP80-75D-P74-85G-X387

Mfr description
CDQ2BP80-75D-P74-85G-X387 CYL, HIGH MAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.65/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M16x2.0 Female ISO
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)