Motion
CLG1FA40-170-E

SMC CORP OF AMERICA
CLG1FA40-170-E

CLG1FA40-170-E
Mi Item #03905764
MFR #CLG1FA40-170-E
Price$436.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLG1FA40-170-E

CLG1FA40-170-E
Mi Item #03905764
MFR #CLG1FA40-170-E

Mfr description
CLG1FA40-170-E CLG1, FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Rod Side Flange Style
  • Guide Type
    With Guide
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Fine Lock
  • Mounting Type
    Rod Side Flange Style
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CLG1
  • Type
    Fine Lock Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)