Motion
CQ2D25-10T
Compact Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Double Clevis Mounting Type
Mi Item #03905806
MFR #CQ2D25-10T
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Double Clevis Mounting Type
Mi Item #03905806
MFR #CQ2D25-10T

Mfr description
CQ2D25-10T
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    77.5 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    235 N
  • Push Force At 100 Psi
    235 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Female ISO
  • Stroke
    10 mm

Details

  • Additional Details
    Standard single acting, single rod version of the CQ2 compact cylinder. The CQ2 single acting is available in bore sizes from 12mm to 50mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    +0.18 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Spring Extend
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)