Motion
EB100-010T
Industrial Filter Element - EB100, 100, 10 µm, Bronze
MI ITEM #03905844
MFR #EB100-010T
Price$306.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EB100, 100, 10 µm, Bronze
MI ITEM #03905844
MFR #EB100-010T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$306.45/each

Specifications

Dimensions

  • Filter Size
    100
  • Weight
    2.03 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Bronze
  • Filter Rating
    10 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    T (Fluororesin)
  • Series
    E

Overview

Mfr description
EB100-010T FILTER ELEMENT
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought