Specifications
Dimensions
- Display Outside Diameter37.5 mm
- Weight43 g
Details
- Display Pressure Range0 to 145 psi
- Gauge TypeAnalog Dial
- Mounting TypeCenter Back
- Thread ConnectionR 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)