Motion
IS300-02
PRESSURE SWITCH *LQA
Mi Item #03905858
MFR #IS300-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE SWITCH *LQA
Mi Item #03905858
MFR #IS300-02

Mfr description
IS300-02 PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    48 mm
  • Overall Length
    70 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    1/4 BSPT
  • Weight
    402 g

Details

  • Country of Origin
    US
  • Display
    Fixed SI Unit
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.05 MPa
  • Operating Pressure Range
    Maximum of +0.8 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    IS
  • Standards Met
    CE, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)