Motion
MGPM63-25-RL
MGPM63-25-RL
Mi Item #03905896
MFR #MGPM63-25-RL
Price$442.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM63-25-RL
Mi Item #03905896
MFR #MGPM63-25-RL

Mfr description
MGPM63-25-RL CYL, COMPACT GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.62/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Cap
  • Locking Position
    Rod End
  • Magnet
    Magnetic Piston
  • Mounting Type
    Side Tapped
  • Options Included
    End Lock, Manual Override (Locking), Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Manual release bolt
  • Series
    MGP
  • Special Applications
    Stopping applications
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)