Motion
RSH32-20DM-D
RSH32-20DM-D
MI ITEM #03905948
MFR #RSH32-20DM-D
Price$283.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSH32-20DM-D
MI ITEM #03905948
MFR #RSH32-20DM-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.06/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    20 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C

Overview

Mfr description
RSH32-20DM-D CYL, STOPPER, HEAVY DUTY
  • Heavy duty stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 20mm to 80mm
  • Stroke range: 15mm to 40mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought