Motion
VP3185-141TA
Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Conduit Terminal, Body Ported (Side), 1-1/2 in
Mi Item #03905989
MFR #VP3185-141TA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Conduit Terminal, Body Ported (Side), 1-1/2 in
Mi Item #03905989
MFR #VP3185-141TA

Mfr description
VP3185-141TA VALVE, SOL 100VAC
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1.2500 in
  • Outlet Size
    1.2500 in, 31.75 mm
  • Overall Height
    243 mm
  • Overall Length
    110 mm
  • Overall Width
    140 mm
  • Port Size
    1-1/2 in
  • Port Size - Exhaust
    2 BSPT
  • Port Sizes
    1-1/2 BSPT
  • Subplate Port Size
    1.2500 in

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Coil Specifications
    Standard
  • Electrical Entry
    Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    650 (1 to 2 (IN to OUT)) mm², 670 (2 to 3 (OUT to EXH)) mm²
  • Flow Direction
    3-Way
  • Flow Rate
    650 Cv
  • For Use With Series
    VP3185
  • Manifold Port(s)
    1.2500 in
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VP3185
  • Wire Type
    Conduit Terminal
  • Wiring Type
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)