Motion
VV5Q41-0402T0-W

SMC CORP OF AMERICA
VV5Q41-0402T0-W

Pneumatic Manifold - 4/5 Way, Terminal Box, Plug-in, 1/4 in
Mi Item #03906003
MFR #VV5Q41-0402T0-W
Price$242.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0402T0-W

Pneumatic Manifold - 4/5 Way, Terminal Box, Plug-in, 1/4 in
Mi Item #03906003
MFR #VV5Q41-0402T0-W

Mfr description
VV5Q41-0402T0-W MFLD, PLUG-IN, VQ4000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.38/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    130 mm
  • Overall Length
    176 mm
  • Overall Width
    163 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Box
  • Flow Direction
    4/5 Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    1/4 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting
    Plug-in
  • Mounting Type
    Direct
  • Number Of Ports  
    4/5
  • Number Of Stations
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Plug-in
  • Proof Pressure
    +220 psi
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Box
  • Standards Met
    IP65
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VQ4000
  • Wire Type
    Terminal Box
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)