Motion
NuTLink B/17

FENNER DRIVES
NuTLink B/17

Nu-T-Link® V Link Belting - B Section, 5/8 in Top Width, 20 m Length, Orange, Composite Polyester/Polyurethane Material
MI ITEM #03906218
MFR #NuTLink B/17
Price$111.10/mt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
NuTLink B/17

Nu-T-Link® V Link Belting - B Section, 5/8 in Top Width, 20 m Length, Orange, Composite Polyester/Polyurethane Material
MI ITEM #03906218
MFR #NuTLink B/17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.10/mt

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    9.00 in
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 0.0900 in (2.20 mm) | Ride Height Above Rim Max: 0.3700 in (9.30 mm)
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    NuTLink® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17

Overview

Mfr description
L01B20 NUTLINK V-BELT B/17 20M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought