Motion
NuTLink C/22

FENNER DRIVES
NuTLink C/22

Nu-T-Link® V Link Belting - C Section, 7/8 in Top Width, 20 m Length, Orange, Composite Polyester/Polyurethane Material
Mi Item #03906219
MFR #NuTLink C/22
Price$175.64/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
NuTLink C/22

Nu-T-Link® V Link Belting - C Section, 7/8 in Top Width, 20 m Length, Orange, Composite Polyester/Polyurethane Material
Mi Item #03906219
MFR #NuTLink C/22

Mfr description
L01C20 NUTLINK V-BELT C/22 20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.64/mr

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    3.00 in
  • Top Width
    7/8 in

Details

  • Additional Details
    Certifications: RoHS | Ride Height Above Rim Min: 0.10 mm | 0.0000 in | Ride Height Above Rim Max: 5.80 mm | 0.2300 in
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    C
  • Series
    NuTLink® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    c/22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)